Motion
02387652
35/64" Drill, 118° Point, High Speed Steel Silver Deming & Reduced Shank Drill Bit Oxide Finish, 6" OAL, Straight Shank, 3" Flute Length, Right Hand Cut, Standard Point, Spiral Flute, Regular Spiral
MI ITEM #11666972
MFR #02387652
Price$59.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
35/64" Drill, 118° Point, High Speed Steel Silver Deming & Reduced Shank Drill Bit Oxide Finish, 6" OAL, Straight Shank, 3" Flute Length, Right Hand Cut, Standard Point, Spiral Flute, Regular Spiral
MI ITEM #11666972
MFR #02387652

Mfr description
02387652 35/64" 1/2"SHANK 118D HERTEL HS
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
  • Oxide coating prevents chip building, galling and welding on the workpiece It is commonly used on low carbon metals, stainless steel and ferrous metals
  • Regular, also known as medium spiral bits, are used in general purpose applications They are used on soft, nonferrous materials
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.00/each

Specifications

Dimensions

  • Drill Bit Size
    35/64 in
  • Drill Point Angle
    118
  • Flute Length
    3 in
  • Overall Length
    6 in
  • Shank Diameter
    1/2 in

Details

  • Cutting Direction
    Right Hand
  • Drill Bit Finish
    Oxide
  • Drill Bit Material
    High Speed Steel
  • Flute Type
    Spiral
  • Point Type
    Standard
  • Shank Type
    Straight
  • Spiral Type
    Regular Spiral
  • Through Coolant
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)