Motion
05693353
SPG634 Grade HC335 Carbide Turning Insert - TiC/TiCN/TiN Finish, 90° Square, 3/4" Inscr Circle, 3/16" Thick, 1/16" Corner Radius
Mi Item #11667050
MFR #05693353
Price$29.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SPG634 Grade HC335 Carbide Turning Insert - TiC/TiCN/TiN Finish, 90° Square, 3/4" Inscr Circle, 3/16" Thick, 1/16" Corner Radius
Mi Item #11667050
MFR #05693353

Mfr description
05693353 SPG634 HC335 HERTEL CARB TURNIN
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.60/each

Specifications

Dimensions

  • Corner Radius
    1/16 in
  • Included Angle
    90 °
  • Inscribed Circle
    3/4 in
  • Insert Size
    634
  • Maximum Depth of Cut
    1.25 mm
  • Relief Angle
    11
  • Thickness
    3/16 in

Details

  • Coating Process
    CVD
  • Finish Coating
    TiC/TiCN/TiN
  • Insert Hand
    Neutral
  • Insert Holding Method
    Clamp
  • Insert Style
    SPG
  • Manufacturer Grade
    HC335
  • Material
    Carbide
  • Material Grade
    C5/C6
  • Rake
    Positive
  • Series
    KENDEX®
  • Shape
    Square
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)