Motion
05696752
Right Hand Negative Rake Indexable Turning Toolholder - 5° Lead Angle, 6" OAL, 1" x 1" Shank, Uses CN..43. Inserts, MCLN Toolholder, Series Multi-Option
Mi Item #11667051
MFR #05696752
Price$232.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Hand Negative Rake Indexable Turning Toolholder - 5° Lead Angle, 6" OAL, 1" x 1" Shank, Uses CN..43. Inserts, MCLN Toolholder, Series Multi-Option
Mi Item #11667051
MFR #05696752

Mfr description
05696752 RIGHT HAND NEGATIVE RAKE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$232.98/each

Specifications

Dimensions

  • Back Of Bar To Cutting Edge
    1-1/4 in
  • Head Length
    1.2000 in
  • Insert Inscribed Circle
    1/2 in
  • Lead Angle
    5
  • Overall Length
    6 in
  • Shank Height
    1 in
  • Shank Width
    1 in

Details

  • Handedness
    Right Handed
  • Insert Comp
    CN..43.
  • Insert Holding Method
    Screw or Clamp
  • Rake
    Negative
  • Series
    Multi-Option
  • Toolholder Material
    Steel
  • Toolholder Style
    MCLN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)