Motion
05697446
Right Hand Negative Rake Indexable Turning Toolholder - 5° Lead Angle, 4-1/2" OAL, 3/4" x 3/4" Shank, Uses CN..43. Inserts, MCLN Toolholder, Series Multi-Option
MI ITEM #11667052
MFR #05697446
Price$216.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Hand Negative Rake Indexable Turning Toolholder - 5° Lead Angle, 4-1/2" OAL, 3/4" x 3/4" Shank, Uses CN..43. Inserts, MCLN Toolholder, Series Multi-Option
MI ITEM #11667052
MFR #05697446

Mfr description
05697446 RIGHT HAND NEGATIVE RAKE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$216.75/each

Specifications

Dimensions

  • Back Of Bar To Cutting Edge
    1 in
  • Head Length
    1.2000 in
  • Insert Inscribed Circle
    3/8 in
  • Lead Angle
    5
  • Overall Length
    4-1/2 in
  • Shank Height
    3/4 in
  • Shank Width
    3/4 in

Details

  • Handedness
    Right Handed
  • Insert Comp
    CN..43.
  • Insert Holding Method
    Screw or Clamp
  • Rake
    Negative
  • Series
    Multi-Option
  • Toolholder Material
    Steel
  • Toolholder Style
    MCLN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)