Motion
07576556
DNGA434 T00825 Grade HT601CA Ceramic Turning Insert - Uncoated, 55° Diamond, 1/2" Inscr Circle, 3/16" Thick, 1/16" Corner Radius
MI ITEM #11667057
MFR #07576556
List Price$38.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DNGA434 T00825 Grade HT601CA Ceramic Turning Insert - Uncoated, 55° Diamond, 1/2" Inscr Circle, 3/16" Thick, 1/16" Corner Radius
MI ITEM #11667057
MFR #07576556

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$38.98/each for your price

Overview

Mfr description
07576556 DNGA434 T00825 GRADE HT601CA
  • Ceramic is a highly heat resistant material composed of aluminum oxide and silicon nitride
  • It is commonly used at high speeds on steel, cast and ductile iron and high temperature alloys.

Specifications

  • Insert Style
    DNGA
  • Material
    Ceramic
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    HT601CA
  • Shape
    Diamond
  • Inscribed Circle
    1/2 in
  • Length
    0.5910 in
  • Thickness
    3/16 in
  • Corner Radius
    1/16 in
  • Chipbreaker
    T00825
  • Included Angle
    55 °
  • Relief Angle
    0
  • Rake
    Negative
  • Hole Diameter
    0.2030 in
  • Insert Hand
    Neutral
  • Insert Holding Method
    Pin & Clamp
  • Insert Size
    434

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought