Motion
07681018
3/8-18 NPT 4 Flute Plug Chamfer High Speed Steel Extension Pipe Tap;TiN Finish, Standard Profile, 6" OAL, 0.7" Shank Diam
MI ITEM #11667062
MFR #07681018
List Price$271.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-18 NPT 4 Flute Plug Chamfer High Speed Steel Extension Pipe Tap;TiN Finish, Standard Profile, 6" OAL, 0.7" Shank Diam
MI ITEM #11667062
MFR #07681018

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$271.25/each for your price

Overview

Mfr description
07681018 3/8-18 NPT 4 FLUTE PLUG CHAMFER
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials
  • NPT (National Pipe Taper) refers to American National Standard Taper Pipe Threads
  • They are commonly used for general purpose applications and require a sealant
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes
  • They have 3 to 5 threads
  • Standard extension pipe taps are used for internal deep-hole drilling of pipes and pipe fittings
  • Ideal for hard-to-reach-areas in general purpose applications.
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Thread Length
    1-1/16 in
  • Thread Profile
    Standard
  • Thread Standard
    NPT
  • Overall Length
    6 in
  • Shank Diameter
    0.7000 in
  • Projection
    0.4540 in
  • Chamfer
    Plug
  • Thread Size
    3/8-18 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought