Motion
07681141
1/8-27 NPTF 4 Flute Plug Chamfer High Speed Steel Extension Pipe Tap;TiN Finish, Standard Profile, 4" OAL
Mi Item #11667064
MFR #07681141
Price$134.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8-27 NPTF 4 Flute Plug Chamfer High Speed Steel Extension Pipe Tap;TiN Finish, Standard Profile, 4" OAL
Mi Item #11667064
MFR #07681141

Mfr description
07681141 1/8-27 NPTF 4 FLUTE PLUG
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials
  • NPTF (National Pipe Taper Fuel) refers to Dryseal American National Standard Tapered Pipe Threads
  • They do not require a sealant due to being formed by metal to metal contact
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.38/each

Specifications

Dimensions

  • Overall Length
    4 in
  • Projection
    0.3120 in
  • Thread Size
    1/8-27 in

Details

  • Chamfer
    Plug
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Thread Profile
    Standard
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)