Motion
07685142
M24x3.00 Metric Coarse D4 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 4-29/32" OAL, 2-7/32" Thread Length, 0.76" Shank Diam
Mi Item #11667071
MFR #07685142
Price$219.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M24x3.00 Metric Coarse D4 4-Flute Bright Finish High Speed Steel Straight Flute Standard Hand Tap, Bottoming Chamfer, Right Hand Thread, 4-29/32" OAL, 2-7/32" Thread Length, 0.76" Shank Diam
Mi Item #11667071
MFR #07685142

Mfr description
07685142 M24X3.00 METRIC COARSE D4 4-FL
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads.
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$219.43/each

Specifications

Dimensions

  • Overall Length
    4-29/32 in
  • Oversize
    No
  • Shank Diameter
    0.7600 in
  • Square Length
    3/4 in
  • Thread Length
    2-7/32 in
  • Thread Size
    M24x3.00 mm

Details

  • Chamfer
    Bottoming
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Tap Type
    Standard Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    D4
  • Thread Standard
    Metric Coarse
  • Through Coolant
    NonThrough Coolant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)