Specifications
Dimensions
- Overall Length4-1/2 in
- Shank Height3/4 in
- Shank Width3/4 in
Details
- HandednessRight Handed
- Insert CompTN..332
- RakeNegative
- SeriesMulti-Option
- Toolholder StyleMTJN
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)