Motion
42639831
0.855" Min Diam 3/4" Shank Diam Carbide Right Hand Indexable Boring Bar - 8" Max Depth, 10" OAL, Uses TD.., TP.. Inserts, HBBS Toolholder, Through Coolant
MI ITEM #11667114
MFR #42639831
Price$1,232.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.855" Min Diam 3/4" Shank Diam Carbide Right Hand Indexable Boring Bar - 8" Max Depth, 10" OAL, Uses TD.., TP.. Inserts, HBBS Toolholder, Through Coolant
MI ITEM #11667114
MFR #42639831

Mfr description
42639831 0.855" MIN DIAM 3/4" SHANK DIAM
  • Solid carbide is extremely heat resistant and used for high speed applications due to its high hardness and minimal flexing.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,232.05/each

Specifications

Dimensions

  • Maximum Bore Depth
    8 in
  • Min Bore Diameter
    0.8550 in
  • Overall Length
    10 in
  • Shank Diameter
    0.7500 in

Details

  • Handedness
    Right Handed
  • Insert Comp
    TD..; TP..
  • Insert Holding Method
    Screw
  • Through Coolant
    Yes
  • Toolholder Material
    Carbide
  • Toolholder Type
    HBBS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)