Motion
42639872
0.563" Min Diam 1/2" Shank Diam Carbide Right Hand Indexable Boring Bar - 5" Max Depth, 8" OAL, Uses TPC.. Inserts, HBBQ Toolholder, Through Coolant
MI ITEM #11667115
MFR #42639872
List Price$724.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.563" Min Diam 1/2" Shank Diam Carbide Right Hand Indexable Boring Bar - 5" Max Depth, 8" OAL, Uses TPC.. Inserts, HBBQ Toolholder, Through Coolant
MI ITEM #11667115
MFR #42639872

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$724.95/each for your price

Overview

Mfr description
42639872 0.563" MIN DIAM 1/2" SHANK DIAM
  • Solid carbide is extremely heat resistant and used for high speed applications due to its high hardness and minimal flexing.

Specifications

  • Toolholder Type
    HBBQ
  • Min Bore Diameter
    0.5630 in
  • Shank Diameter
    1/2 in
  • Overall Length
    8 in
  • Toolholder Material
    Carbide
  • Maximum Bore Depth
    5 in
  • Insert Holding Method
    Screw
  • Handedness
    Right Handed
  • Insert Comp
    TPC..
  • Through Coolant
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text