Motion
42800466
TPG322 1 Grade HC1150T Carbide Turning Insert - Proprietary Finish, 60° Triangle, 3/8" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
MI ITEM #11667116
MFR #42800466
Price$18.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPG322 1 Grade HC1150T Carbide Turning Insert - Proprietary Finish, 60° Triangle, 3/8" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
MI ITEM #11667116
MFR #42800466

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.73/each

Specifications

Dimensions

  • Corner Radius
    1/32 in
  • Hole Diameter
    0.0000 in
  • Included Angle
    60 °
  • Inscribed Circle
    3/8 in
  • Insert Length
    0.3750 in
  • Insert Size
    322
  • ISO Grade
    TPG 160308
  • Length
    0.3750 in
  • Maximum Depth of Cut
    4.00 mm
  • Relief Angle
    11
  • Thickness
    1/8 in

Details

  • Chipbreaker
    1
  • Coating Process
    CVD
  • Cutting Direction
    Neutral
  • Finish Coating
    Proprietary
  • Insert Hand
    Neutral
  • Insert Holding Method
    Clamp
  • Insert Style
    TPG
  • Manufacturer Catalog Number
    TPG322
  • Manufacturer Grade
    HC1150T
  • Material
    Carbide
  • Material Grade
    HC1150T
  • Rake
    Positive
  • Rake Angle
    0
  • Shape
    Triangle

Overview

Mfr description
42800466 TPG322 HC1150T HERTEL CARB TURN
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought