Motion
43481415
17/32" 135° Cobalt Jobber Drill - Oxide/Gold Finish, Spiral Flute, 6-5/8" OAL
MI ITEM #11667118
MFR #43481415
List Price$33.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
17/32" 135° Cobalt Jobber Drill - Oxide/Gold Finish, Spiral Flute, 6-5/8" OAL
MI ITEM #11667118
MFR #43481415

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.18/each for your price

Overview

Mfr description
43481415 17/32" 135 DEG; COBALT JOBBER
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Oxide/gold finish provides a polished finish and prevents chip building, galling and welding on a workpiece
  • It is commonly used on low carbon, stainless steel and ferrous metals
  • Regular, also known as medium spiral bits, are used in general purpose applications
  • They are used on soft, nonferrous materials
  • Spiral flutes are constructed with a higher flute angle to remove chips more easily.

Specifications

  • Material
    Cobalt
  • Finish Coating
    Oxide/Gold
  • Coolant Delivery
    No
  • Flute Length
    4-13/16 in
  • Flute Type
    Spiral
  • Number Of Flutes
    2
  • Overall Length
    6-5/8 in
  • Drill Bit Size
    17/32 in
  • Spiral Type
    Regular Spiral
  • Drill Point
    135

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text