Motion
43482678
3/8" 135° Cobalt Jobber Drill - Bright Finish, Spiral Flute, 5" OAL, Split Point
MI ITEM #11667119
MFR #43482678
List Price$21.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" 135° Cobalt Jobber Drill - Bright Finish, Spiral Flute, 5" OAL, Split Point
MI ITEM #11667119
MFR #43482678

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.58/each for your price

Overview

Mfr description
43482678 3/8" 135 DEG; COBALT JOBBER
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Regular, also known as medium spiral bits, are used in general purpose applications
  • They are used on soft, nonferrous materials
  • Spiral flutes are constructed with a higher flute angle to remove chips more easily.

Specifications

  • Material
    Cobalt
  • Finish Coating
    Bright
  • Coolant Delivery
    No
  • Flute Length
    3-5/8 in
  • Flute Type
    Spiral
  • Number Of Flutes
    2
  • Point Type
    Split Point
  • Overall Length
    5 in
  • Drill Bit Size
    3/8 in
  • Spiral Type
    Regular Spiral
  • Material Grade
    M35
  • Drill Point
    135

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought