Motion
44838886
1/2" Diam, Coarse Pitch, 1" LOC, 4 Flute Cobalt Roughing Square End Mill TiCN Finish, 3" OAL, 1/2" Shank Diam, Single End, Centercutting, 30° Helix
MI ITEM #11667120
MFR #44838886
List Price$121.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam, Coarse Pitch, 1" LOC, 4 Flute Cobalt Roughing Square End Mill TiCN Finish, 3" OAL, 1/2" Shank Diam, Single End, Centercutting, 30° Helix
MI ITEM #11667120
MFR #44838886

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$121.93/each for your price

Overview

Mfr description
44838886 1/2" DIA, COARSE PITCH, 1" LOC,
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Titanium carbonitride (TiCN) is harder and more wear resistant than TiN
  • It is commonly used on stainless steel, cast iron and aluminum alloys.

Specifications

  • Mill Diameter
    1/2 in
  • Finish Coating
    TiCN
  • Length of Cut
    1 in
  • Number Of Flutes
    4
  • Shank Diameter
    1/2 in
  • Center Cutting
    Center Cutting
  • Pitch
    Coarse
  • Helix Angle
    30.00
  • Overall Length
    3 in
  • Extended Reach
    No
  • Material Grade
    M42
  • Cutting Direction
    Right Hand
  • End Type
    Square End
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Shank Diameter Tolerance
    -0.0001/-0.0005 in
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought