Motion
44858934
7/32" 135° High Speed Steel Jobber Drill - Bright Finish, Spiral Flute, 4-3/8" OAL
Mi Item #11667121
MFR #44858934
Price$7.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/32" 135° High Speed Steel Jobber Drill - Bright Finish, Spiral Flute, 4-3/8" OAL
Mi Item #11667121
MFR #44858934

Mfr description
44858934 7/32" 135 DEG; HIGH SPEED STEEL
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.15/each

Specifications

Dimensions

  • Drill Bit Size
    7/32 in
  • Flute Length
    2-1/2 in
  • Overall Length
    4-3/8 in

Details

  • Coolant Delivery
    No
  • Drill Point
    135
  • Finish Coating
    Bright
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Spiral Type
    Regular Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)