Motion
44880243
2SH-CNGA433 Grade HT630BN PCBN Turning Insert - Uncoated, 80° Diamond, 1/2" Inscr Circle, 3/16" Thick, 3/64" Corner Radius
Mi Item #11667122
MFR #44880243
Price$130.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2SH-CNGA433 Grade HT630BN PCBN Turning Insert - Uncoated, 80° Diamond, 1/2" Inscr Circle, 3/16" Thick, 3/64" Corner Radius
Mi Item #11667122
MFR #44880243

Mfr description
44880243 2SH-CNGA433 GRADE HT630BN PCBN
  • Polycrystalline cubic boron nitride (PCBN) is similar to diamond
  • It is commonly used on hardened steels, cast iron, carbide, nickel alloys and hard ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$130.60/each

Specifications

Dimensions

  • Corner Radius
    3/64 in
  • Hole Diameter
    0.2030 in
  • Included Angle
    80 °
  • Inscribed Circle
    1/2 in
  • Insert Size
    433
  • Relief Angle
    0
  • Thickness
    3/16 in

Details

  • Finish Coating
    Uncoated
  • Insert Holding Method
    Pin & Clamp
  • Insert Style
    2SH-CNGA
  • Manufacturer Grade
    HT630BN
  • Material
    PCBN
  • Material Grade
    C2
  • Shape
    Diamond
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)