Motion
45675477
0.236" Solid Carbide 4 Flute Chucking Reamer; Straight Flute, Straight Shank, 1" Flute Length, 3" OAL
MI ITEM #11667130
MFR #45675477
List Price$174.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.236" Solid Carbide 4 Flute Chucking Reamer; Straight Flute, Straight Shank, 1" Flute Length, 3" OAL
MI ITEM #11667130
MFR #45675477

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$174.65/each for your price

Overview

Mfr description
45675477 0.236" SOLID CARBIDE 4 FLUTE
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    0.2360 in
  • Flute Type
    Straight
  • Material
    Solid Carbide
  • Shank Type
    Straight
  • Flute Length
    1 in
  • Over Under Size Reamer
    No
  • Number Of Flutes
    4
  • Overall Length
    3 in
  • Dowel Pin Reamer
    No
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought