Motion
45676277
0.344" Solid Carbide 6 Flute Chucking Reamer; Straight Flute, Straight Shank, 1-1/4" Flute Length, 3-1/2" OAL
Mi Item #11667135
MFR #45676277
Price$283.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.344" Solid Carbide 6 Flute Chucking Reamer; Straight Flute, Straight Shank, 1-1/4" Flute Length, 3-1/2" OAL
Mi Item #11667135
MFR #45676277

Mfr description
45676277 0.344" SOLID CARBIDE 6 FLUTE
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$283.53/each

Specifications

Dimensions

  • Flute Length
    1-1/4 in
  • Over Under Size Reamer
    No
  • Overall Length
    3-1/2 in
  • Reamer Diameter
    0.3440 in
  • Variable Diameter Reamer Type
    None

Details

  • Dowel Pin Reamer
    No
  • Flute Type
    Straight
  • Material
    Solid Carbide
  • Number Of Flutes
    6
  • Shank Type
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)