Motion
45676301
0.347" Solid Carbide 6 Flute Chucking Reamer; Straight Flute, Straight Shank, 1-1/4" Flute Length, 3-1/2" OAL
MI ITEM #11667136
MFR #45676301
Price$236.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.347" Solid Carbide 6 Flute Chucking Reamer; Straight Flute, Straight Shank, 1-1/4" Flute Length, 3-1/2" OAL
MI ITEM #11667136
MFR #45676301

Mfr description
45676301 0.347" SOLID CARBIDE 6 FLUTE
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$236.35/each

Specifications

Dimensions

  • Flute Length
    1-1/4 in
  • Over Under Size Reamer
    No
  • Overall Length
    3-1/2 in
  • Reamer Diameter
    0.3470 in
  • Variable Diameter Reamer Type
    None

Details

  • Dowel Pin Reamer
    No
  • Flute Type
    Straight
  • Material
    Solid Carbide
  • Number Of Flutes
    6
  • Shank Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)