Motion
45676582
0.383" Solid Carbide 6 Flute Chucking Reamer; Straight Flute, Straight Shank, 1-1/4" Flute Length, 3-1/2" OAL
MI ITEM #11667137
MFR #45676582
List Price$323.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.383" Solid Carbide 6 Flute Chucking Reamer; Straight Flute, Straight Shank, 1-1/4" Flute Length, 3-1/2" OAL
MI ITEM #11667137
MFR #45676582

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$323.95/each for your price

Overview

Mfr description
45676582 0.383" SOLID CARBIDE 6 FLUTE
  • Reamers without a variable diameter are used only for holes that have a diameter equal to the reamer
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Straight flute reamers are the most common and are used in general purpose though-hole applications
  • They are used for reaming holes without interrupted cuts.

Specifications

  • Reamer Diameter
    0.3830 in
  • Flute Type
    Straight
  • Material
    Solid Carbide
  • Shank Type
    Straight
  • Flute Length
    1-1/4 in
  • Over Under Size Reamer
    No
  • Number Of Flutes
    6
  • Overall Length
    3-1/2 in
  • Dowel Pin Reamer
    No
  • Variable Diameter Reamer Type
    None

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text