Motion
53439394
External Indexable Threading Toolholder - 3/4" Shank, SER0750K16 Toolholder
MI ITEM #11667139
MFR #53439394
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Indexable Threading Toolholder - 3/4" Shank, SER0750K16 Toolholder
MI ITEM #11667139
MFR #53439394

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
53439394 EXTERNAL INDEXABLE THREADING

Specifications

  • Toolholder Style
    SER0750K16
  • Shank Width
    3/4 in
  • Insert Inscribed Circle
    3/8 in
  • Pitch Range
    8-72
  • Thread Type
    External

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought