Motion
59339838
3/8-18 NPT 4 Flute Carbon Steel Standard Flute Tap, Bright Finish, 2-9/16" OAL, 0.7" Shank Diam, Regular Hook
MI ITEM #11667140
MFR #59339838
List Price$29.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-18 NPT 4 Flute Carbon Steel Standard Flute Tap, Bright Finish, 2-9/16" OAL, 0.7" Shank Diam, Regular Hook
MI ITEM #11667140
MFR #59339838

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.68/each for your price

Overview

Mfr description
59339838 3/8-18 NPT 4 FLUTE CARBON STEEL
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood
  • Regular hook, also known as medium hook, produce smaller chips in general purpose applications
  • They are used on a variety of ferrous and nonferrous metals

Specifications

  • Finish Coating
    Bright
  • Material
    Carbon Steel
  • Number Of Flutes
    4
  • Thread Standard
    NPT
  • Hook
    Regular
  • Overall Length
    2-9/16 in
  • Shank Diameter
    0.7000 in
  • Thread Size
    3/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought