Motion
59339846
1-1/4 - 11-1/2 NPT 5 Flute Carbon Steel Standard Flute Tap, Bright Finish, 4" OAL, 1-5/16" Shank Diam, Regular Hook
MI ITEM #11667141
MFR #59339846
List Price$180.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 - 11-1/2 NPT 5 Flute Carbon Steel Standard Flute Tap, Bright Finish, 4" OAL, 1-5/16" Shank Diam, Regular Hook
MI ITEM #11667141
MFR #59339846

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$180.65/each for your price

Overview

Mfr description
59339846 1-1/4 - 11-1/2 NPT 5 FLUTE
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Carbon steel is a soft, durable metal
  • It is commonly used for general purpose applications on abrasive materials, nonferrous materials, plastics and wood
  • Regular hook, also known as medium hook, produce smaller chips in general purpose applications
  • They are used on a variety of ferrous and nonferrous metals

Specifications

  • Finish Coating
    Bright
  • Material
    Carbon Steel
  • Number Of Flutes
    5
  • Thread Standard
    NPT
  • Hook
    Regular
  • Overall Length
    4 in
  • Shank Diameter
    1.3125 in
  • Thread Size
    1-1/4 - 11-1/2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text