Motion
59909242
3/4-10 UNC 3 Flute Bright Finish High Speed Steel Spiral Point Tap, Bottoming Chamfer, Right Hand Thread, 4-1/4" OAL, 2" Thread Length, H3
MI ITEM #11667143
MFR #59909242
List Price$151.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 UNC 3 Flute Bright Finish High Speed Steel Spiral Point Tap, Bottoming Chamfer, Right Hand Thread, 4-1/4" OAL, 2" Thread Length, H3
MI ITEM #11667143
MFR #59909242

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$151.45/each for your price

Overview

Mfr description
59909242 3/4-10 UNC 3 FLUTE BRIGHT
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads.
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
  • Overall Length
    4-1/4 in
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Thread Size
    M5x0.80 mm
  • Through Coolant
    NonThrough Coolant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought