Motion
59917740
M6x1.00 Metric Coarse 2 Flute D5 High Speed Steel Spiral Point Extension Tap;Plug Chamfer, 6" OAL, 6H Class of Fit
MI ITEM #11667147
MFR #59917740
List Price$177.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.00 Metric Coarse 2 Flute D5 High Speed Steel Spiral Point Extension Tap;Plug Chamfer, 6" OAL, 6H Class of Fit
MI ITEM #11667147
MFR #59917740

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$177.68/each for your price

Overview

Mfr description
59917740 M6X1.00 METRIC COARSE 2 FLUTE
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.
  • Spiral point taps are used for tapping through holes. They have a flute geometry that shoots chips ahead of the cutting action to reduce loading and clogging within the flute.

Specifications

  • Material
    High Speed Steel
  • Chamfer
    Plug
  • Number Of Flutes
  • Overall Length
    6.000 in
  • Thread Standard
    Metric Coarse
  • Class of Fit
    6H
  • Thread Size
    M6x1.00
  • Tap Type
    Spiral Point

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text