Motion
59918532
5/16-18 UNC, 4 Flutes, Bright Finish, High Speed Steel, Nut Tap 5-1/2" Overall Length, 1-13/16" Thread Length
MI ITEM #11667152
MFR #59918532
List Price$173.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC, 4 Flutes, Bright Finish, High Speed Steel, Nut Tap 5-1/2" Overall Length, 1-13/16" Thread Length
MI ITEM #11667152
MFR #59918532

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$173.58/each for your price

Overview

Mfr description
59918532 5/16-18 UNC, 4 FLUTES, BRIGHT
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.

Specifications

  • Finish
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Overall Length
    5-1/2 in
  • Thread Length
    1-13/16 in
  • Thread Limit/Fit
    H3
  • Thread Size
    5/16-18 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text