1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Hertel Carbide Inc.
59918946
3/8" Body Diam, 90°, 3-1/2" OAL, Cobalt Spotting Drill, 2 Flutes, 3/8" Shank Diam, 1" Flute Length, Right Hand Cut
MI ITEM #
11667156
MFR #
59918946
Price
$64.10
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Holemaking
Countersinks, Center Drills and Spotting Drills
Spotting Drills
Hertel Carbide Inc. 59918946
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hertel Carbide Inc.
59918946
3/8" Body Diam, 90°, 3-1/2" OAL, Cobalt Spotting Drill, 2 Flutes, 3/8" Shank Diam, 1" Flute Length, Right Hand Cut
MI ITEM #
11667156
MFR #
59918946
Mfr description
59918946 3/8" BODY DIAM, 90 DEG;, 3-1/2"
Bright provides a smooth, polished finish on the tool
It increases chip flow in softer materials such as aluminum, wood and plastic
Cobalt is harder than high speed steel and provides better wear resistance
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$64
.10
/each
Add to Cart
Specifications
Dimensions
Body Diameter
3/8 in
Drill Point Angle
90 °
Flute Length
1 in
Overall Length
3-1/2 in
Shank Diameter
3/8 in
Details
Cutting Direction
Right Hand
Number Of Flutes
2
Tapered
No
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items