Motion
59918953
3/8" Body Diam, 82°, 3-1/2" OAL, Cobalt Spotting Drill, 2 Flutes, 3/8" Shank Diam, 1" Flute Length, Right Hand Cut
MI ITEM #11667157
MFR #59918953
Price$67.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Body Diam, 82°, 3-1/2" OAL, Cobalt Spotting Drill, 2 Flutes, 3/8" Shank Diam, 1" Flute Length, Right Hand Cut
MI ITEM #11667157
MFR #59918953

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$67.73/each

Specifications

Dimensions

  • Body Diameter
    3/8 in
  • Drill Point Angle
    82 °
  • Flute Length
    1 in
  • Overall Length
    3-1/2 in
  • Shank Diameter
    3/8 in

Details

  • Cutting Direction
    Right Hand
  • Number Of Flutes
    2
  • Tapered
    No

Overview

Mfr description
59918953 3/8" BODY DIAM, 82 DEG;, 3-1/2"
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought