Motion
59919019
3/4" Body Diam, 90°, 5-3/16" OAL, Cobalt Spotting Drill, 2 Flutes, 3/4" Shank Diam, 1-1/2" Flute Length, Right Hand Cut
Mi Item #11667160
MFR #59919019
Price$176.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Body Diam, 90°, 5-3/16" OAL, Cobalt Spotting Drill, 2 Flutes, 3/4" Shank Diam, 1-1/2" Flute Length, Right Hand Cut
Mi Item #11667160
MFR #59919019

Mfr description
59919019 3/4" BODY DIAM, 90 DEG;,
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$176.83/each

Specifications

Dimensions

  • Body Diameter
    3/4 in
  • Drill Point Angle
    90 °
  • Flute Length
    1-1/2 in
  • Overall Length
    5-3/16 in
  • Shank Diameter
    3/4 in

Details

  • Cutting Direction
    Right Hand
  • Number Of Flutes
    2
  • Tapered
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)