Motion
59920264
1/2-14 NPT 4 Flute High Speed Steel Standard Flute Tap, TiN Finish, 3-1/8" OAL, 1-3/8" Thread Length, 11/16" Shank Diam, 0.515" Square
MI ITEM #11667162
MFR #59920264
List Price$247.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-14 NPT 4 Flute High Speed Steel Standard Flute Tap, TiN Finish, 3-1/8" OAL, 1-3/8" Thread Length, 11/16" Shank Diam, 0.515" Square
MI ITEM #11667162
MFR #59920264

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$247.83/each for your price

Overview

Mfr description
59920264 1/2-14 NPT 4 FLUTE HIGH SPEED
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools

Specifications

  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Tap Type
    Short Projection
  • Number Of Flutes
    4
  • Thread Length
    1-3/8 in
  • Thread Standard
    NPT
  • Overall Length
    3-1/8 in
  • Shank Diameter
    0.6875 in
  • Projection
    0.4640 in
  • Square Size
    0.5150 in
  • Thread Size
    1/2-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text