Motion
59922575
3/8" 135° 2-Flute Cobalt Extra Length Drill Bit;Bright Finish, 9" Flute Length, 12" OAL
Mi Item #11667165
MFR #59922575
Price$132.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" 135° 2-Flute Cobalt Extra Length Drill Bit;Bright Finish, 9" Flute Length, 12" OAL
Mi Item #11667165
MFR #59922575

Mfr description
59922575 3/8" 135 DEG; 2-FLUTE COBALT
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$132.83/each

Specifications

Dimensions

  • Drill Bit Size  
    3/8 in
  • Flute Length  
    9 in
  • Overall Length  
    12 in

Details

  • Coolant Delivery
    None
  • Drill Bit Finish
    Bright
  • Drill Bit Grade
    General Purpose
  • Drill Bit Material
    Cobalt
  • Number Of Flutes  
    2
  • Point Angle  
    135 °
  • Point Type
    Split Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)