Motion
59922815
5/8" 135° 2-Flute Cobalt Extra Length Drill Bit;Bright Finish, 9" Flute Length, 12" OAL
MI ITEM #11667168
MFR #59922815
List Price$259.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" 135° 2-Flute Cobalt Extra Length Drill Bit;Bright Finish, 9" Flute Length, 12" OAL
MI ITEM #11667168
MFR #59922815

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$259.88/each for your price

Overview

Mfr description
59922815 5/8" 135 DEG; 2-FLUTE COBALT
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys

Specifications

  • Drill Bit Size
  • Flute Length
  • Point Angle
  • Point Type
    Split Point
  • Number Of Flutes
  • Overall Length
  • Drill Bit Finish
    Bright
  • Drill Bit Grade
    General Purpose
  • Coolant Delivery
    None
  • Drill Bit Material
    Cobalt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought