Motion
59930784
5mm, 20mm LOC, 5mm Shank Diam, 50mm OAL, 4 Flute, Solid Carbide Square End Mill Single End, Uncoated, 30° Helix, Centercutting, Right Hand Cut
MI ITEM #11667171
MFR #59930784
List Price$50.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5mm, 20mm LOC, 5mm Shank Diam, 50mm OAL, 4 Flute, Solid Carbide Square End Mill Single End, Uncoated, 30° Helix, Centercutting, Right Hand Cut
MI ITEM #11667171
MFR #59930784

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$50.98/each for your price

Overview

Mfr description
59930784 5MM, 20MM LOC, 5MM SHANK DIA,
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Mill Diameter
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Helix Angle
    30
  • Overall Length
    2-5/16 in
  • Length Type
    Regular
  • Material Grade
    Micrograin
  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Cutting Direction
    Right Hand
  • Material
    Solid Carbide
  • Variable Helix
    No
  • Variable Index
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought