Motion
59931139
10mm, 25mm LOC, 10mm Shank Diam, 70mm OAL, 4 Flute, Solid Carbide Square End Mill Single End, Uncoated, 30° Helix, Centercutting, Right Hand Cut
Mi Item #11667175
MFR #59931139
Price$157.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10mm, 25mm LOC, 10mm Shank Diam, 70mm OAL, 4 Flute, Solid Carbide Square End Mill Single End, Uncoated, 30° Helix, Centercutting, Right Hand Cut
Mi Item #11667175
MFR #59931139

Availability:
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$157.15/each

Specifications

Dimensions

  • Helix Angle
    30
  • Length of Cut  
    0.9843 in / 25.00 mm
  • Length Type
    Regular
  • Mill Diameter  
    0.3937 in / 10.00 mm
  • Overall Length
    2-1/2 in
  • Shank Diameter  
    10.00 mm

Details

  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Cutting Direction
    Right Hand
  • Material
    Solid Carbide
  • Material Grade
    Micrograin
  • Number Of Flutes  
    4
  • Single Or Double End  
    Single
  • Variable Helix
    No
  • Variable Index
    No
Help us improve this product

Overview

Mfr description
59931139 10MM, 25MM LOC, 10MM SHANK DIA,
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on nonferrous metals.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought