Motion
66694100
#11 135° High Speed Steel Jobber Drill - TiN Finish, Right Hand Cut, Spiral Flute, Straight Shank, 3-1/2" OAL, Split Point
Mi Item #11667190
MFR #66694100
Price$11.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#11 135° High Speed Steel Jobber Drill - TiN Finish, Right Hand Cut, Spiral Flute, Straight Shank, 3-1/2" OAL, Split Point
Mi Item #11667190
MFR #66694100

Mfr description
66694100 #11 135 DEG; HIGH SPEED STEEL
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials
  • Regular, also known as medium spiral bits, are used in general purpose applications
  • They are used on soft, nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.45/each

Specifications

Dimensions

  • Drill Bit Size
    0.1910 in
  • Flute Length
    2-5/16 in
  • Overall Length
    3-1/2 in
  • Shank Diameter
    0.1910 in

Details

  • Coolant Delivery
    No
  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    Heavy-Duty
  • Drill Point
    135
  • Finish Coating
    TiN
  • Flute Type
    Spiral
  • Material
    High Speed Steel
  • Point Type
    Split Point
  • Shank Type
    Straight
  • Spiral Type
    Regular Spiral
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)