Motion
74129495
1/16 to 1/2", 135° Point, Bright Finish, Cobalt Jobber Length Drill Bit Set;115 Piece, Split Point
Mi Item #11667215
MFR #74129495
Price$2,446.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16 to 1/2", 135° Point, Bright Finish, Cobalt Jobber Length Drill Bit Set;115 Piece, Split Point
Mi Item #11667215
MFR #74129495

Mfr description
74129495 1/16 TO 1/2", 135 DEG; POINT,
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,446.88/each

Specifications

Dimensions

  • Drill Bit Size
    1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 17/64 in, 9/32 in, 19/64 in, 5/16 in, 21/64 in, 11/32 in, 23/64 in, 3/8 in, 25/64 in, 13/32 in, 27/64 in, 7/16 in, 29/64 in, 15/32 in, 31/64 in, 1/2 in

Details

  • Number Of Pieces
    115
  • Point Type
    Split Point
  • PSC Code
    5133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)