1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Hertel Carbide Inc.
74129545
9/16 to 1", 118° Point, Bright Finish, Cobalt Reduced Shank Drill Bit Set;8 Piece, Standard Point, 6" OAL, 1/2" Shank Diam
Mi Item #
11667216
MFR #
74129545
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Cutting Tools
Holemaking
Drilling and Drill Bits
Drill Bit Sets
Hertel Carbide Inc. 74129545
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hertel Carbide Inc.
74129545
9/16 to 1", 118° Point, Bright Finish, Cobalt Reduced Shank Drill Bit Set;8 Piece, Standard Point, 6" OAL, 1/2" Shank Diam
Mi Item #
11667216
MFR #
74129545
Mfr description
74129545 9/16 TO 1", 118 DEG; POINT,
Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Overall Length
6 in
Shank Diameter
1/2 in
Details
Number Of Pieces
8
Point Type
Standard
PSC Code
5133
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items