Motion
74160003
TPCB220.5 Grade HT540B Carbide Boring Insert Uncoated, 60° Triangle, 11° Relief Angle, 1/4" Inscr Circle, 3/32" Thick, 0.007" Corner Radius
MI ITEM #11667220
MFR #74160003
List Price$14.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPCB220.5 Grade HT540B Carbide Boring Insert Uncoated, 60° Triangle, 11° Relief Angle, 1/4" Inscr Circle, 3/32" Thick, 0.007" Corner Radius
MI ITEM #11667220
MFR #74160003

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.13/each for your price

Overview

Mfr description
74160003 TPCB220.5 GRADE HT540B CARBIDE
  • Solid carbide is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, steel, plastic and other tough-to-machine materials. Application is determined by material grade.

Specifications

  • Shape
    Triangle
  • Thickness
    0.0960 in
  • Material
    Carbide
  • Coating
    Uncoated
  • Included Angle
    60 °
  • Inscribed Circle
    0.2500 in
  • Insert Holding Method
    Screw
  • Insert Size
    220.5
  • Insert Style
    TPCB
  • Corner Radius
    0.0070 in
  • Relief Angle
    11 °
  • Material Grade
    C1
  • Manufacturer Grade
    HT540B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text