Motion
74160946
TPGT21.50.5 HF2 Grade HP520B Carbide Boring Insert TiN Finish, 60° Triangle, 11° Relief Angle, 1/4" Inscr Circle, 3/32" Thick, 0.007" Corner Radius
MI ITEM #11667222
MFR #74160946
Price$20.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPGT21.50.5 HF2 Grade HP520B Carbide Boring Insert TiN Finish, 60° Triangle, 11° Relief Angle, 1/4" Inscr Circle, 3/32" Thick, 0.007" Corner Radius
MI ITEM #11667222
MFR #74160946

Mfr description
74160946 TPGT21.50.5 HF2 GRADE HP520B
  • Solid carbide is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, steel, plastic and other tough-to-machine materials. Application is determined by material grade.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.00/each

Specifications

Dimensions

  • Corner Radius
    0.0070 in
  • Included Angle
    60 °
  • Inscribed Circle
    0.2500 in
  • Insert Size
    21.50.5
  • Relief Angle
    11 °
  • Thickness
    0.0940 in

Details

  • Chipbreaker
    HF2
  • Coating
    Tin
  • Coating Process
    PVD
  • Insert Holding Method
    Screw
  • Insert Style
    TPGT
  • Manufacturer Grade
    HP520B
  • Material
    Carbide
  • Material Grade
    C5
  • Shape
    Triangle

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)