Motion
74161431
WPHT 21.51 HP520B Grade Carbide Boring Insert Trigon, 80° Incl Angle, 1/4" Inscr Circle, 3/32" Thick, 1/64" Cnr Rad
MI ITEM #11667224
MFR #74161431
List Price$15.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WPHT 21.51 HP520B Grade Carbide Boring Insert Trigon, 80° Incl Angle, 1/4" Inscr Circle, 3/32" Thick, 1/64" Cnr Rad
MI ITEM #11667224
MFR #74161431

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.30/each for your price

Overview

Mfr description
74161431 WPHT 21.51 HP520B GRADE CARBIDE
  • Solid carbide is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, steel, plastic and other tough-to-machine materials. Application is determined by material grade.

Specifications

  • Shape
    Trigon
  • Thickness
    0.0938 in
  • Material
    Carbide
  • Coating
    Tin
  • Coating Process
    PVD
  • Included Angle
    80 °
  • Inscribed Circle
    0.2500 in
  • Insert Holding Method
    Screw
  • Insert Size
    21.51
  • Insert Style
    WPHT
  • Corner Radius
    0.0150 in
  • Relief Angle
    11 °
  • Material Grade
    C5
  • Manufacturer Grade
    HP520B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought