Motion
74458407
1/4" Diam, 3/4" LOC, 4 Flute Solid Carbide Roughing Square End Mill TiN Finish, 2-1/2" OAL, 1/4" Shank Diam, Single End, Centercutting
MI ITEM #11667231
MFR #74458407
List Price$127.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Diam, 3/4" LOC, 4 Flute Solid Carbide Roughing Square End Mill TiN Finish, 2-1/2" OAL, 1/4" Shank Diam, Single End, Centercutting
MI ITEM #11667231
MFR #74458407

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$127.10/each for your price

Overview

Mfr description
74458407 1/4" DIAM, 3/4" LOC, 4 FLUTE
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Mill Diameter
    1/4 in
  • Finish Coating
    TiN
  • Length of Cut
    3/4 in
  • Number Of Flutes
    4
  • Shank Diameter
    1/4 in
  • Center Cutting
    Center Cutting
  • Overall Length
    2-1/2 in
  • Extended Reach
    No
  • Length Type
    Regular
  • Chipbreaker
    Yes
  • Cutting Direction
    Right Hand
  • End Type
    Square End
  • Flute Direction
    Right Hand
  • Material
    Solid Carbide
  • Shank Diameter Tolerance
    +0.0001/-0.0004 in
  • Single Or Double End
    Single
  • TIR Maximum
    0.0005 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text