Motion
74459447
#65, 130° Drill Point, 1/8" Shank Diam, Fast Spiral Circuit Board Drill Bit; 3/8" Flute Length, 1-1/2" OAL
MI ITEM #11667239
MFR #74459447
List Price$13.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#65, 130° Drill Point, 1/8" Shank Diam, Fast Spiral Circuit Board Drill Bit; 3/8" Flute Length, 1-1/2" OAL
MI ITEM #11667239
MFR #74459447

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.38/each for your price

Overview

Mfr description
74459447 #65, 130 DEG; DRILL POINT, 1/8"
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat-resistant and used for high-speed applications on cast iron, non-ferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Cutting Direction
    Right Hand
  • Drill Bit Diameter Tolerance
    +0.0000 to -0.0003 in
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    Solid Carbide
  • Drill Bit Size
    #65
  • Drill Point Angle
    130
  • Flute Length
    3/8 in
  • Helix Angle
    35
  • Overall Length
    1-1/2 in
  • Shank Diameter
    1/8 in
  • Spiral Type
    Fast Spiral
  • Web Configuration
    Tapered

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text