Motion
74459942
3.3mm 118° Solid Carbide Jobber Drill - Right Hand Cut, 2-1/4" OAL
Mi Item #11667266
MFR #74459942
Price$57.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.3mm 118° Solid Carbide Jobber Drill - Right Hand Cut, 2-1/4" OAL
Mi Item #11667266
MFR #74459942

Mfr description
74459942 3.3MM 118 DEG; SOLID CARBIDE
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.58/each

Specifications

Dimensions

  • Drill Bit Size
    0.1299 in
  • Flute Length
    1-1/4 in
  • Overall Length
    2-1/4 in
  • Shank Diameter
    0.1299 in

Details

  • Coolant Delivery
    No
  • Cutting Direction
    Right Hand
  • Drill Bit Grade
    General Purpose
  • Drill Point
    118
  • Material
    Solid Carbide
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)