Motion
74612011
1/8", 3/8" LOC, 1/8" Shank Diam, 2" OAL, 4 Flute, Solid Carbide Square End Mill Double End, TiN Finish, 30° Helix, Centercutting, Right Hand Cut
MI ITEM #11667270
MFR #74612011
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8", 3/8" LOC, 1/8" Shank Diam, 2" OAL, 4 Flute, Solid Carbide Square End Mill Double End, TiN Finish, 30° Helix, Centercutting, Right Hand Cut
MI ITEM #11667270
MFR #74612011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
74612011 1/8X1/8X3/8X2" HERTEL 4FL CBD T
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • Solid carbide provides better rigidity than high speed steel. It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials. The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Mill Diameter
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Helix Angle
    30
  • Overall Length
    2-3/4 in
  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    TiN
  • Cutting Direction
    Right Hand
  • Material
    Solid Carbide
  • Variable Helix
    No
  • Variable Index
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought