Motion
75622852
#10-32 UNF 2 Flute H3 Bright Finish High Speed Steel Spiral Point Extension Tap;Plug Chamfer, 4" OAL, 2B/3B Class of Fit
Mi Item #11667273
MFR #75622852
Price$102.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 UNF 2 Flute H3 Bright Finish High Speed Steel Spiral Point Extension Tap;Plug Chamfer, 4" OAL, 2B/3B Class of Fit
Mi Item #11667273
MFR #75622852

Mfr description
75622852 #10-32 UNF 2 FLUTE H3 BRIGHT
  • Bright provides a smooth, polished finish on the tool. It increases chip flow in softer materials such as aluminum, wood and plastic.
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Plug chamfers are the most commonly used chamfer and are designed for efficiently threading through and blind holes. They have 3 to 5 threads.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$102.28/each

Specifications

Dimensions

  • Overall Length
    4.000 in
  • Thread Size
    #10-32

Details

  • Chamfer
    Plug
  • Class of Fit
    2B/3B
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Tap Type
    Spiral Point
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)