Motion
77426393
0.191" Diam, 6" OAL Oxide High Speed Steel Aircraft Extension Drill Bit; 135° Point Angle
Mi Item #11667277
MFR #77426393
Price$10.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.191" Diam, 6" OAL Oxide High Speed Steel Aircraft Extension Drill Bit; 135° Point Angle
Mi Item #11667277
MFR #77426393

Mfr description
77426393 0.191" DIAM, 6" OAL OXIDE HIGH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.68/each

Specifications

Dimensions

  • Drill Bit Size  
    0.1910 in
  • Flute Length  
    2-5/16 in
  • Overall Length  
    6 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Oxide
  • Flute Type
    Spiral
  • Grade
    General Purpose
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Point Angle  
    135
  • Point Type
    Split Point
  • Shank Type  
    Straight
  • Specification
    NAS
  • Spiral Type
    Regular Spiral
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)