Motion
77426450
1/4" Diam, 6" OAL Oxide High Speed Steel Aircraft Extension Drill Bit; 135° Point Angle
Mi Item #11667278
MFR #77426450
Price$10.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Diam, 6" OAL Oxide High Speed Steel Aircraft Extension Drill Bit; 135° Point Angle
Mi Item #11667278
MFR #77426450

Mfr description
77426450 1/4" DIAM, 6" OAL OXIDE HIGH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.38/each

Specifications

Dimensions

  • Drill Bit Size  
    0.2500 in
  • Flute Length  
    2-3/4 in
  • Overall Length  
    6 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Oxide
  • Flute Type
    Spiral
  • Grade
    General Purpose
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Point Angle  
    135
  • Point Type
    Split Point
  • Shank Type  
    Straight
  • Specification
    NAS
  • Spiral Type
    Regular Spiral
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)