Motion
77426872
5 Piece, #1 to 5, Plain Edge, High Speed Steel Combo Drill & Countersink Set: 60° Incl Angle
Mi Item #11667279
MFR #77426872
Price$50.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5 Piece, #1 to 5, Plain Edge, High Speed Steel Combo Drill & Countersink Set: 60° Incl Angle
Mi Item #11667279
MFR #77426872

Mfr description
77426872 5 PIECE, #1 TO 5, PLAIN EDGE,
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.93/each

Specifications

Dimensions

  • Included Angle
    60
  • Max Trade Size
    #5
  • Min Trade Size
    #1

Details

  • Combination Drill And Cntrsink Mat
    High Speed Steel
  • Cutting Direction
    Right Hand
  • Cutting Edge Type
    Plain
  • Number Of Pieces
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)