Motion
77428795
53/64" Drill, 118° Point, High Speed Steel Silver Deming & Reduced Shank Drill Bit Oxide Finish, 6" OAL, Flats on Shank, 3" Flute Length, Right Hand Cut, Standard Point, Spiral Flute, Regular Spiral
MI ITEM #11667282
MFR #77428795
List Price$113.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
53/64" Drill, 118° Point, High Speed Steel Silver Deming & Reduced Shank Drill Bit Oxide Finish, 6" OAL, Flats on Shank, 3" Flute Length, Right Hand Cut, Standard Point, Spiral Flute, Regular Spiral
MI ITEM #11667282
MFR #77428795

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$113.38/each for your price

Overview

Mfr description
77428795 53/64" 1/2"SHANK 118D HERTEL HS
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
  • Oxide coating prevents chip building, galling and welding on the workpiece It is commonly used on low carbon metals, stainless steel and ferrous metals
  • Regular, also known as medium spiral bits, are used in general purpose applications They are used on soft, nonferrous materials
  • Round shanks with flats are ground flat on three sides for increased chuck grip, reducing slippage and help centering the drill in the chuck They are used with portable drills and drill presses on ferrous and non-ferrous materials
  • Spiral flute reamers are used in blind and through-hole operations They are used to bridge interrupted cuts

Specifications

  • Drill Bit Size
    53/64 in
  • Flute Length
    3 in
  • Shank Diameter
    1/2 in
  • Overall Length
    6 in
  • Shank Type
    With Flats
  • Point Type
    Standard
  • Spiral Type
    Regular Spiral
  • Cutting Direction
    Right Hand
  • Drill Bit Finish
    Oxide
  • Drill Bit Material
    High Speed Steel
  • Drill Point Angle
    118
  • Flute Type
    Spiral
  • Through Coolant
    No
  • Number Of Flats
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text